Apply to be a TradeMaster!
Main product image of 330V Start Capacitor w/ Resistor (145-174 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor w/ Resistor (145-174 MFD)

Brand:
Titan Pro
SKU:
TRMJ145R
Rating:
(2)
Q&A:
(0)
330V Start Capacitor w/ Resistor (145-174 MFD)
Magnifying glass
Hover image to zoom
$11.37 each
In Stock
In Stock
Get 19 Mon, Sep 28
Order by 6PM, receive Monday
MFD: 
145-174
243-292
Height: 
4-3/8"
Diameter (Inches): 
2-1/16"
Features: 
Resistor

MANUALS (1)


This item replaces: PRMJ145R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
145-174 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 330 VAC
  • 145-174 MFD
  • With resistor
  • Hertz: 50/60

Specs

–
Features:

Resistor

Voltage:

330v

MFD:

145-174

Height:

4-3/8"

Diameter (Inches):

2-1/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD355
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Used it to replace a faulty start capacitor on my AC unit. Received exactly what I ordered, was a direct match with capacitance and dimensions. Replaced in about 15 minutes start to finish. I have purchased several products from Supply House now and they have all been good.
Robert
Havre, Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks!

😀👍
Mike
Holland, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy