Apply to be a TradeMaster!
Main product image of 330V Start Capacitor w/ Resistor (270-324 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor w/ Resistor (270-324 MFD)

Brand:
Titan Pro
SKU:
TRMJ270R
Rating:
(2)
Q&A:
(0)
330V Start Capacitor w/ Resistor (270-324 MFD)
Magnifying glass
Hover image to zoom
$12.25 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
MFD: 
270-324
108-130145-174216-259270-324

MANUALS (1)


This item replaces: PRMJ270R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
270-324 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-9/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 330 VAC
  • 270-324 MFD

Specs

–
Features:

Resistor

Voltage:

330v

Height:

4-3/8"

MFD:

270-324

Diameter (Inches):

2-9/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

216 - 259 MFD Round Start Capacitor (330V)
SKU: 11969
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit for my well starter motor.

Same size and configuration as old capacitor works great
Andy
Ozark AL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well after installation

Replaced old start capacitor for York HVAC unit.
mf
Charlotte NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy