Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (25-30 MFD)
Magnifying glass
Hover image to zoom
330V Start Capacitor (25-30 MFD)
Magnifying glass
Hover image to zoom
$3.47 each
In Stock
In Stock
Get 1 Mon, Nov 23
MFD: 
25-30
21-2525-3030-3636-4343-5347-5653-6464-7772-8888-108
Features: 
Standard

MANUALS (1)


This item replaces: PRMJ25

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
25-30 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • Diameter (In.) 1-7/16
  • Height (In.) 3-3/8
  • Hertz 50/60
  • MFD 25-30
  • Voltage 330

Specs

–
Features:

Standard

MFD:

25-30

Voltage:

330v

Diameter (Inches):

1-7/16"

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy