Shop Resideo Sale
Main product image of 330V Start Capacitor (72-88 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (72-88 MFD)

Brand:
Titan Pro
SKU:
TRMJ72
Rating:
(1)
Q&A:
(0)
330V Start Capacitor (72-88 MFD)
Magnifying glass
Hover image to zoom
$7.97 each
In Stock
In Stock
Get 12 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
This item replaces: PRMJ72

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
72-88 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 330 VAC
  • 72-88 MFD

Specs

–
Features:

Standard

Voltage:

330v

Diameter (Inches):

1-13/16"

MFD:

72-88

Height:

3-3/8"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

189-227 MFD Round Start Capacitor (220/250V)
SKU: 11951
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have purchased this product numerous times

I work at a facility that uses numerous large fans with high cycle times (250 + times in 24 hrs). These capacitors last about a year.
Maintenance man Mike
Chestertown Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy