Shop Resideo Sale
Main product image of 330V Start Capacitor (53-64 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (53-64 MFD)

Brand:
Titan Pro
SKU:
TRMJ56
Rating:
(2)
Q&A:
(0)
330V Start Capacitor (53-64 MFD)
Magnifying glass
Hover image to zoom
$4.15 each
In Stock
In Stock
Get 10 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: PRMJ56

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
53-64 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 330
  • Diameter (In.): 1 13/16
  • Height (In.): 3 3/8
  • Hertz: 50/60
  • MFD: 53-64

Specs

–
Features:

Standard

Voltage:

330v

MFD:

53-64

Hertz:

50/60

Height:

3-3/8"

Shape:

Round

Diameter (Inches):

1-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will do business again

Fit perfectly for my garage motor.
George
Cupertino, CA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for my Overhead screw drive opener

Supply House delivered the item quickly and was a perfect fit.
Stan
San Jose, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy