Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (43-53 MFD)
Magnifying glass
Hover image to zoom
330V Start Capacitor (43-53 MFD)
Magnifying glass
Hover image to zoom
$4.54 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
MFD: 
43-53
88-108
Features: 
Standard

MANUALS (1)


This item replaces: PRMJ43

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
43-53 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specifications
  • Diameter (In.) 1-13/16
  • Height (In.) 3-3/8
  • Hertz 50/60
  • MFD 43-53
  • Voltage 330

Specs

–
Features:

Standard

Voltage:

330v

MFD:

43-53

Height:

3-3/8"

Diameter (Inches):

1-13/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy