Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (59-71 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (59-71 MFD)

Brand:
Titan Pro
SKU:
TTMJ59
Rating:
(2)
Q&A:
(0)
220-250V Start Capacitor (59-71 MFD)
Magnifying glass
Hover image to zoom
$11.18 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
MFD: 
59-71
Height: 
3-3/8"
3-3/8"4-3/8"
Features: 
Standard

MANUALS (1)


This item replaces: PTMJ59

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
59-71 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
Features
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
Specifications
  • Diameter (In.) 2-1/16
  • Height (In.) 3-3/8
  • Hertz 50/60
  • MFD 59-71
  • Voltage 220 - 250

Specs

–
Features:

Standard

Voltage:

220-250V

MFD:

59-71

Diameter (Inches):

2-1/16"

Height:

3-3/8"

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

works great

repair of a pump control
elmo
mn.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its another brand of Start Cap

I keep a spare well pump start capacitor on hand. They only seem to last a few years before they start to leak. So decided to give you guys a try but won't know for several years as I just replaced the cap before I ordered from you.
WellFan
Milford NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy