Apply to be a TradeMaster!
Main product image of 2" PVC Sch. 40 Male x Socket Adapter
Magnifying glass
Hover image to zoom

2" PVC Sch. 40 Male x Socket Adapter

Brand:
Southwire
SKU:
1036
Rating:
(0)
Q&A:
(0)
2" PVC Sch. 40 Male x Socket Adapter
Magnifying glass
Hover image to zoom
$1.39 each
BOX UP & SAVE 14%
$48.00 box of 40
$1.20 each
In Stock
In Stock
Get 80 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Connection Type
Slip Connection

Description

–
Schedule 40 PVC Terminal Adapters from Topaz feature one solvent weld female end and one threaded male end. This adapter is recommended for transitioning PVC conduit to threaded metal or PVC female bell. It can be used to connect PVC conduit to a box or another threaded body with a lock nut (sold separately). Always in stock in sizes from 1/2” to 6”; cULus approved.

Specs

–
Product Type:

Adapter

Size:

2"

Connection Type:

Slip

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy