Apply to be a TradeMaster!
Main product image of 4" Square Welded Box, 2-1/8" Deep w/ 1/2" & 3/4" Concentric Knockouts w/ Raised Emboss
Magnifying glass
Hover image to zoom

4" Square Welded Box, 2-1/8" Deep w/ 1/2" & 3/4" Concentric Knockouts w/ Raised Emboss

Brand:
Topaz
SKU:
B8546
Rating:
(0)
Q&A:
(0)
4" Square Welded Box, 2-1/8" Deep w/ 1/2" & 3/4" Concentric Knockouts w/ Raised Emboss
Magnifying glass
Hover image to zoom
B8546 has been discontinued
Discontinued March 18, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" Square Welded Box, 2-1/8" Deep w/ 1/2" & 3/4" Concentric Knockouts w/ Raised Emboss
Brand:
Southwire
SKU:52171-S
(0)
Order by today, receive 50 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width

Description

4" Square Welded Box, 2-1/8" Deep w/ 1/2" & 3/4" Concentric Knockouts w/ Raised Emboss

Topaz 4” Square Welded Deep Boxes are 2-1/8” deep and 31.5 cu. in. to offer extra cubic capacity. Available in multiple eccentric and concentric KOs and raised ground emboss with installed 10/32 ground screw where noted, these junction boxes can be installed in walls or ceilings for lighting fixtures, switches, receptacles or other outlet devices. cULus listed and ROHS compliant.

Product Features
  • Welded
  • 2-1/8" deep boxes offer extra cubic capacity
  • Available in multiple Eccentric & Concentric KO sizes, MC Clamps, brackets and raised ground emboss with 10/32 ground screw where noted
  • 4" square welded junction boxes can be installed in walls or ceilings for lighting fixtures, switches, receptacles or other outlet devices
  • Square boxes are used to bring power to a number of electrical devices where multiple conductor runs are split in two or more directions

Specs

Width (Inches):

4"

Length (Inches):

4"

Depth (Inches):

2-1/8"

Material:

Galvanized Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need