Apply to be a TradeMaster!
Main product image of 3/4" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom

3/4" Nylon Liquid Tight Straight Connector (Gray)

Brand:
Southwire
SKU:
P472
Rating:
(2)
Q&A:
(0)
3/4" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom
$2.14 each
BOX UP & SAVE 7%
$20.00 box of 10
$2.00 each
In Stock
In Stock
Get 3,298 Thu, Sep 24
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Nylon
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

Southwire's component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions-while ensuring the most secure connection.


Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture; easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8" with a 1/2" KO up to 2". UL listed.

Specs

Size:

3/4"

Color:

Gray

Material:

Nylon

Product Type:

Connector

Angle:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Color
Material
Product Type
Angle
CURRENT ITEM
Product Image of 3/4" Nylon Liquid Tight Straight Connector (Gray)
3/4" Nylon Liquid Tight Straight Connector (Gray)
SKU: P472
(2)
3/4"
Gray
Nylon
Connector
Straight
3/4"
Gray
Non-Metallic
Nylon
Connector
Straight

You May Also Need

3/4" Liquid Tite Flexible Conduit, Non-Metallic (100 ft)
SKU: 750-34100
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy the product again

Awesome product super fast delivery👍
Luke
Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you need it right

Supply house always has the right fittings for the job. It's well worth a couple of days wait for them
Grandpatony
Fort Pierce Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy