Apply to be a TradeMaster!
Main product image of Double Gang Weatherproof Blank Cover w/ Gasket (Gray)
Magnifying glass
Hover image to zoom

Double Gang Weatherproof Blank Cover w/ Gasket (Gray)

Brand:
Southwire
SKU:
WC2B
Rating:
(0)
Q&A:
(0)
Double Gang Weatherproof Blank Cover w/ Gasket (Gray)
Magnifying glass
Hover image to zoom
$1.56 each
In Stock
In Stock
Get 135 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Material
Aluminum

Description

–
Double Gang Weatherproof Blank Cover w/ Gasket (Gray)

Southwire's Weatherproof Blank Double Gang Covers feature corrosion resistant stamped aluminum cast construction plus a weather seal gasket to prevent moisture damage. Available in natural, bronze and white; always in stock and ready for fast delivery. UL listed, 2011 NEC and NEMA 3R compliant and approved for use in wet locations.

Product Features
  • Aluminum cast cover
  • Weather seal gasket to block moisture
  • Installation instructions included
  • Superior commercial quality die cast metal construction

Specs

–
Product Type:

Weather Proof Cover

Type:

Blank

Number of Gangs:

2

Color:

Gray

Mount:

Vertical

Horizontal

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy