Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2A6B3036A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2A6B3036A1000AA
Description
–
Trane Heat Pump 2A6B3036A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Round Capacitor - 229/5 MFD, 330V, CPT02329
SKU:
CPT02329
Trane
7/8 x 7/8 6 Ton Reversing Valve Less Coil, VAL08548
SKU:
VAL08548
Trane
7/8" Stub Tube Kit (1.25 - 12 Sz), KIT01165
SKU:
KIT01165
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (18° Pitch), FAN04073
SKU:
FAN04073
Trane
Low Pressure 8# Cls 25#open, CNT04693
SKU:
CNT04693
Trane
Stub Tube Kit, 1/2" Tube (Sz 1-14), KIT01159
SKU:
KIT01159
Trane
Crank Case Heater/Sump - 230V, 65W, HTR03384
SKU:
HTR03384
Trane
Defrost Board, CNT04695
SKU:
CNT04695
Trane
24VAC Coil for 4-Way Reversing Valve Red, COL12849
SKU:
COL12849
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
SKU:
MFL00806
Trane
7/8" ODF Suction Line Drier, DHY01461
SKU:
DHY01461
Trane
200-230V Motor - 1/5 HP, 825 RPM, 48 Frame, MOT18685
SKU:
MOT18685
Trane
Ambient Sensor, SEN01159
SKU:
SEN01159
Trane
2.3 Ton 200-230/50-60/1 Compressor, COM08146
SKU:
COM08146
Trane
240V SPST Thermostat (105 Open 73 Close), THT02243
SKU:
THT02243
Trane
1" Teflon Gasket, Discharge, Rotolock, GKT01533
SKU:
GKT01533
Trane
Start Relay, 50A Coil, RLY03210
SKU:
RLY03210
Trane
3/4" Teflon Gasket, GKT01532
SKU:
GKT01532
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video