Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2WCC3036A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2WCC3036A1000AA
Description
–
Trane Heat Pump 2WCC3036A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
2WCC3036A1000AA Parts - Trane Heat Pump
SKU:
2WCC3036A1000AA
Trane
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 34000 BTU (208/230V)
SKU:
AR34KP-BFV
Arrco
16
Replacement Parts
Belly Band, BND00026
SKU:
BND00026
Trane
3/8" x 1/2" R-22 2 Ton 53/49 PSI Thermal Expansion Valve, VAL08711
SKU:
VAL08711
Trane
Outdoor Fan Grille Replacement, GRL01529
SKU:
GRL01529
Trane
3/4" x 1/2" 6 Ton Reversing Valve W/O Coil, VAL08547
SKU:
VAL08547
Trane
10" x 10" CCW Blower Wheel, 1/2" Bore, WHL02167
SKU:
WHL02167
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
Defrost Control, CNT04364
SKU:
CNT04364
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
2.3 Ton 3/8" ODF Bi-Flow Drier, DHY01451
SKU:
DHY01451
Trane
200-230V Motor - 1/5 HP, 825 RPM, 48 Frame, MOT18685
SKU:
MOT18685
Trane
Time Delay Relay (2 Sec On, 45 Sec Off), RLY03081
SKU:
RLY03081
Trane
Motor, 200-230V, 1/2 HP, 1075 RPM, MOT13110
SKU:
MOT13110
Trane
75 VA Transformer 240 V/24 V, TRR01104
SKU:
TRR01104
Trane
Ambient Sensor Black Wire 9.75k, SEN01369
SKU:
SEN01369
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video