Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ADC060C936A0 Parts - Trane Furnace
Brand:
Trane
SKU:
ADC060C936A0
Description
–
Trane Furnace ADC060C936A0
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Transformer - 115V Primary, 24V Secondary, TRR01729
SKU:
TRR01729
Trane
2.5" OD Resilient Ring, RNG00957
SKU:
RNG00957
Trane
Oval Run Capacitor - 10 MFD, 370/440V, SFCAP10440
SKU:
SFCAP10440
Trane
Blower Wheel, 10" x 8", CW, 1/2" Bore, WHL00496
SKU:
WHL00496
Trane
115V 4 Speed Motor - 1/3HP, 1075RPM, 48Y, MOT18948
SKU:
MOT18948
Trane
Fusable Link - Porcelain Holder, FUS00620
SKU:
FUS00620
Trane
12 pin Male Unit Wire Harness, WIR02071
SKU:
WIR02071
Trane
Nikrothal 80 Flame Sensor, SEN01114
SKU:
SEN01114
Trane
Flue Collector Box, BOX00579
SKU:
BOX00579
Trane
Stainless Steel Burner, BNR01077
SKU:
BNR01077
Trane
Blower Assembly Replacement, BLW00485
SKU:
BLW00485
Trane
Transition Receptacle w/ Screws, RCT00084
SKU:
RCT00084
Trane
Reverse Flow Switch, 105 Open 95 Close, SWT01649
SKU:
SWT01649
Trane
Collector Box Gasket, GKT02604
SKU:
GKT02604
Trane
#45 Brass Orifice, ORF01427
SKU:
ORF01427
Trane
1 Stage Induced Draft Assembly, BLW01137
SKU:
BLW01137
Trane
Hot Surface Ignitor with 11" leads
SKU:
767A-374
White Rodgers
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video