Apply to be a TradeMaster!
Main product image of 115V 4 Speed Motor - 1/3HP, 1075RPM, 48Y, MOT18948
Magnifying glass
Hover image to zoom

115V 4 Speed Motor - 1/3HP, 1075RPM, 48Y, MOT18948

Brand:
Trane
SKU:
MOT18948
Rating:
(8)
Q&A:
(0)
115V 4 Speed Motor - 1/3HP, 1075RPM, 48Y, MOT18948
Magnifying glass
Hover image to zoom
$500.44 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
MOT18948 is an official OEM 115V 4 Speed Motor - 1/3HP, 1075RPM, 48Y for Trane HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1/3

RPM:

1075

Speeds:

4

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
Speeds
CURRENT ITEM
Product Image of 115V 4 Speed Motor - 1/3HP, 1075RPM, 48Y, MOT18948
115V 4 Speed Motor - 1/3HP, 1075RPM, 48Y, MOT18948
SKU: MOT18948
(8)
115V
1/3
1075
4

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

The HVAC tech was gobsmacked

Our 21 year old Trane blower motor was starting to squeal. Figured I'd need a new motor soon. It was easy for me as a homeowner to order the right part over the phone with Supply House. Parts arrived quickly and everything was well-packed. Then the a/c system started icing up and we called in a tech. He said the blower motor was cutting out due to overheating and I would need to order a new motor. We live in the middle of nowhere Wyoming and finding repair parts is always a challenge. I told him I already had a new motor and plunked the box down. He looked shocked. But he saw "Supply House" on the box and never questioned whether I ordered the correct part. He just grabbed it and installed it right then. He was also impressed I had ordered the correct motor capacitor as well. Because I had all the parts on hand, the rest of the service call went super smoothly. He had time to clean the inside a/c coils and hose out the outside condenser and top off the refrigerant. Supply House has always treated me right over the years. Thanks again!
John in Wyoming
Eastern Wyoming
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good!

Works good! Great price! Fast shipping!
Kev
Cleveland, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product\perfect fit

I ordered a trane motor and was disappointed that it didn't have a label identifying it was Trane
Rob
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exact replacement, easy install. I'm happy with it.
Andrew S
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Up in smoke

Your replacement OEM motor for my Trane air handler saved the day to get the air back on in an area full of school age Daycare students.
Facilities Engineer
Little Rock, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit for replacing my old TRANE Blower Motor.
SGresh
Deer Park, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

I would purchase this product again (though i hope i dont have to). Easy install, all connectors were already on motor. Plug and play, been running for a couple weeks now.
Amateur HVAC
Sherman, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Match with a manufacturer part number

Once a finally obtained the manufacturer part number, by calling and speaking to Trane ( that was easier said then done) and by comparing photos, I was confident I had the correct motor. Luckily my tenant was able and willing to replace , installation went smooth he said. Someone with some level of mechanical ability would be able to do, especially with videos on YouTube. Price was best I found from my memory. Good idea to order a new capacitor, just a few bucks, verify it's not just a failed capacitor first also. Shipped and arrived when they said, good communication by email through supply house.
Absentee Landlord
Safford AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy