Apply to be a TradeMaster!
Main product image of 24V, 2 Pole Contactor, 30 Amp, CTR02573
Magnifying glass
Hover image to zoom

24V, 2 Pole Contactor, 30 Amp, CTR02573

Brand:
Trane
SKU:
CTR02573
Rating:
(9)
Q&A:
(0)
24V, 2 Pole Contactor, 30 Amp, CTR02573
Magnifying glass
Hover image to zoom
CTR02573 has been discontinued
Discontinued July 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
24v 30a 2p Contactor, SFCTR2P30A24VSA2L
Brand:
Trane
SKU:SFCTR2P30A24VSA2L
(0)
Order by 6PM, receive 86 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
CTR02573 is an official OEM 24V, 2 Pole Contactor, 30 Amp for Trane HVAC equipment.

Specs

–
Voltage:

24V

Poles:

2

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
89% would recommend this product
4.89
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

yes

using on a heat pump
Jay
Osage Beach, Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very profesional

My private work
No nick name
Las Vegas,NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very profesional

xxx
No nick name
Las Vegas,NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easily Replaced a 35 Year Old Part

Everything fit perfectly, and kept an old ac unit running like new!
Jonny
Muncie, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed the old buzzing contactor

Replaced the old contactor with this one and the loud buzzing stopped every time the heater turned on. Saved my sleep! Highly recommend to find the source of the buzzing before buying and replacing this part.
Damp
LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is Outstanding

Stumbled across Supply house looking for parts for my Trane outdoor unit. The price of this contactor was WAY cheaper than local sources. Simple to install and works like OEM. However the staff at SH is simply INCREDIBLE. FAST service, easy to talk with and work with (modifying/adding to my order)
Dean
Ft Worth
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product at here

Good quality with good price
Technician
San Jose, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Purchased it for my home A/C unit and it worked great
cj
palos heights, Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works lika charm

SUPER FAST SHIPPING, BEST PRICE ON THE NET I COULD FIND. THE CONTACTOR WAS WELL PACKED AND CLICKED RIGHT ON AS SOON AS I PUT POWER TO IT AFTER INSTALLATION. PERFECT REPLACEMENT FOR THE TRANE CONTACTOR AND HEAT IS NOW FLOWING IN THE HOUSE WITHOUT THE "BUZZ" OF THE CORRODED OLD CONTACTOR TO GO WITH IT. SUPPLY HOUSE WAS ON THE BALL. COULDN'T BE HAPPIER.
Will
Columbia sc
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?