Apply to be a TradeMaster!
Main product image of 50/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50/5 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12790
Rating:
(15)
Q&A:
(0)
50/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$14.52 each
In Stock
In Stock
Get 104 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
50/5 MFD
Product Highlight: Shape
Round

Description

–
JARD 12790 50/5 MFD Round Run Capacitor (440/370V)
A JARD dual run capacitor used in HVAC equipment to provide the specified run capacitance values for motor operation when the correct replacement capacitor rating is required.

Key Features
  • Dual (dual-capacitance) run capacitor: 50/5 MFD
  • Voltage rating listed as 440/370V
  • Round shape
  • Rated for 50/60 Hz operation
  • Temperature range listed: -40°C to +70°C
  • Operational life listed: 60,000 hours
  • Aluminum construction (composition listed as Aluminum)
  • Terminal configuration listed as 4, 3, 2
  • Non-PCB construction and a physical interrupter design for safety
  • Provides "economy/quality contractor acceptance" and is UL & CUL listed

Compatibility & Applications
  • Used as a dual run capacitor in HVAC applications requiring a 50/5 MFD capacitor with a 440/370V rating.
  • Must only be used where the manufacturer specifies this exact part number: 12790, and where the required capacitance/voltage ratings match the equipment requirements.

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC technician.

Maintenance & Troubleshooting
  • This is a run-capacitor replacement component; it is typically addressed during service when the correct capacitor rating is needed to restore proper motor operation.

Certifications & Compliance
  • Listed as UL & CUL capacitors.

Specs

–
Voltage:

440/370V

MFD:

50/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 50/5 MFD Round Run Capacitor (440/370V)
50/5 MFD Round Run Capacitor (440/370V)
SKU: 12790
(15)
440/370V
50/5
Round
440/370V
50/5
Round

You May Also Need

Product Reviews

4.8 out of 15 reviews
100% would recommend this product
4.8
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
7%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Smaller than original that I searched, but works fine!

I was looking to replace a GE 97F9850 (2.5" diameter) staring capacitor, and this one came up in one of the searches. The ratings are all the same, but I did not know this one had a different diameter (approx 2" diameter). I have read that capacitor sizes are getting smaller. Really not an issue, except for the fact that this would not fit in the original clamp on the central air unit. I mounted it with a long wire tie in the original clamp. It has been running fine for about a month now. The price on this capacitor was very reasonable, and all things considered, the shipping was pretty fast. It shipped out of Ohio. If the manufacturers could include an adapter for the larger sized clamp this would be a no brainer.
VS

Most Liked Negative Review

Yes good price

Only issue I have is with the packaging, product was not protected. Had to straighten out connections. The were banged up in the box because they didn't use and bubble wrap or foam peanuts for protection I will recommend if they address shipping issues
Showing 1-10 of 15 reviews

Second one in six years.

The price is good and arrived fast. Second one in six years. I don't think that's bad. This one was a little shorter but works fine.
George
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll keep this product in mind for mine or oder needs.

This product was used on my AC condenser unit.
ML.
Galloway ,NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Great price. Arrived in less than 48 hours after ordered. Friendly, helpful customer service. This is how a company should be run. Will always look to Supply House first. Bravo.
Mark
SW Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work Perfectly

AC company wanted $300 to replace. Did it myself with supply House part rather matched what I had for under $20.00. Couldn't be happier. And it came earlier then promised. Would definitely use Supply Hose again.
Woody
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes good price

Only issue I have is with the packaging, product was not protected. Had to straighten out connections. The were banged up in the box because they didn't use and bubble wrap or foam peanuts for protection I will recommend if they address shipping issues
Bob
The Villages Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Just what I was looking for at a great price and speedy delivery
JuJu
Az.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I will

I keep these on hand for my house
art
lowell AR.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Product was shipped super fast and product was perfect. Price was the best anywhere so it was a no-brainer. I will use these guys again without hesitation.
...
Elk Grove, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working Great!!!!

I bought it as a replacement aftermarket capacitor. It has been working perfectly. Plus the price is great.
Greg
TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ac capacitor replacement

I bought an ac capacitor, the price was very reasonable and the shipping was fast. Thank you.
Yvie
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy