Apply to be a TradeMaster!
Main product image of 15 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

15 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12710
Rating:
(0)
Q&A:
(0)
15 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.82 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
370V
440v
MFD: 
15

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Type:

Capacitor

MFD:

15

Voltage:

370V

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 15 MFD Round Run Capacitor (370V)
15 MFD Round Run Capacitor (370V)
SKU: 12710
15
370V
Round
1-3/4"
2.38"
15
440/370V
Round
1.77"
2.56"
15
370V
Round
1-3/4"
2.38"
Titan Pro
15
440/370V
Round
1.77"
2.56"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy