Shop Resideo Sale
Main product image of 3/4HP 1075RPM 48 Motor (115v), MOT18950
Magnifying glass
Hover image to zoom

3/4HP 1075RPM 48 Motor (115v), MOT18950

Brand:
Trane
SKU:
MOT18950
Rating:
(0)
Q&A:
(0)
3/4HP 1075RPM 48 Motor (115v), MOT18950
Magnifying glass
Hover image to zoom
$441.00 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
MOT18950 is an official OEM 3/4HP 1075RPM 48 Motor (115v) for Trane HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

3/4

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 3/4HP 1075RPM 48 Motor (115v), MOT18950
3/4HP 1075RPM 48 Motor (115v), MOT18950
SKU: MOT18950
115V
3/4
1075

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy