The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your region and state in the link below for information about local rebate programs that may apply to you.
Triangle Tube Rebate Center
Note: Product Title reflects this boiler's IBR Net Output Rating
This item comes standard as Natural Gas, but includes a field convertible LP Conversion Kit
Overview:
The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.
In addition to the reliability and economy of a 110 Series Stainless Steel Condensing Boiler the Prestige Excellence Model's 14 gallon in-cabinet Indirect Fired Water Heater is capable of producing 180 gph of domestic hot water.
Boiler Features:
| Product Type: | Boiler |
|---|---|
| Fuel Type: | Natural Gas Propane |
| Efficiency: | 95% |
| System Type: | Hydronic (Water) |
| Vent Type: | Direct Vent |
| Features: | Wall Mounted Combo DHW Condensing EI/Spark Ignition Direct Vent |
| Heating Water Capacity (gal.): | 2.3 |
| 1st Hour Delivery (Gallons): | 210 |
| Domestic Water Capacity: | 14 Gallon |
| Vent Diameter: | 3" |
| Gas Connection: | 1/2" |
| Supply Size: | 1" |
| Return Size: | 1" |
| BTU Input: | 110000 |
| DOE Rating: | 99000 |
| IBR Rating: | 86000 |
| Depth (Inches): | 20.8" |
| Width (Inches): | 24.7" |
| Height (Inches): | 37.2" |
| Weight (lbs): | 190 lbs |
| Application: | Heating |

Replacement Parts
SKU: PEA110
Brand: Triangle Tube



