Apply to be a TradeMaster!
Main product image of DL389B Dual Display TRMS Clamp Meter (with Temperature)
Magnifying glass
Hover image to zoom

DL389B Dual Display TRMS Clamp Meter (with Temperature)

SKU:
DL389B
Rating:
(12)
Q&A:
(0)
DL389B Dual Display TRMS Clamp Meter (with Temperature)
Magnifying glass
Hover image to zoom
DL389B has been discontinued
Discontinued December 1, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature
SKU:DL589
(1)
Order by today, receive 14 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
750v

Description

The DL389B is fully featured True-RMS HVAC/R meter with temperature, worklight, safety lock for the input jacks, and an EasyView Display making readings clear in bright sunlight as well as dark work environments.

Features:
  • Dual Display
  • Input jack locks
  • Worklight
  • Backlit display
  • Auto/manual ranging
  • Min/Max
  • Test lead storage
  • Magnetic mount
  • User temperature calibration
  • Auto power off
  • Degree °F or °C
  • Low battery indicator
  • Test lead holder on clamp
  • 2-Year limited warranty

Specifications:
  • True RMS
  • 750V AC
  • 1000V DC
  • 400A AC
  • Temperature range: -22° to 752°F (-30° to 400°C)
  • AC/DC low amps: 2000 mA
  • Frequency 199.9KHz
  • Duty cycle: 99%
  • Hi-NCV-Lo
  • Diode Test
  • Continuity

Includes:
  • Test leads (ATL55)
  • K-Type temperature probe
  • 2 (AAA) batteries
  • Manual
  • Pouch

Specs

Product Type:

Clamp Meter

Voltage:

750v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.75 out of 12 reviews
92% would recommend this product
4.75
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product.

I use this meter everyday in my HVAC career. It's a good and reliable meter. It makes calculating subcool and superheat a breeze with the k pipe clamp accessory too. The magnet on the back is also a great quality of life feature.
VS

Most Liked Negative Review

Nicely sized meter, but jumpy readings.

The readings on the DL389B meter tend to jump around too much. I sometimes question the accuracy of the readings.
Showing 1-10 of 12 reviews

Highly recommend

Great tool. Cheap price
Brian
Mound, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good product at lowest price i could find for the exact meter.
Squid
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely sized meter, but jumpy readings.

The readings on the DL389B meter tend to jump around too much. I sometimes question the accuracy of the readings.
hvac-hecx
East Rutherford, NJ
5 years ago
Was this review helpful to you?

Great tool

In my work
PaulP
Edmond, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I use it in all my electrical jobs
Randy
Ragley, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great
T
Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice item

I used this item for the first time and it was great.
Joe
Waleska, Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy tool

It has all the features needed in a simple way compared to traditional multimeters.
Casbahti
Carrollton, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

I use this meter everyday in my HVAC career. It's a good and reliable meter. It makes calculating subcool and superheat a breeze with the k pipe clamp accessory too. The magnet on the back is also a great quality of life feature.
N/A
Lafayette Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Company to do business with!

The DL389B is a true RMS Clamp meter with a dual display and temperature. It has all of the functions you could ever need.
Mugzy
CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?