Apply to be a TradeMaster!
Main product image of 5.6" PSC Refrigeration Condenser Fan Motor (208-230V, 1/6 HP, 1550 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Refrigeration Condenser Fan Motor (208-230V, 1/6 HP, 1550 RPM)

Brand:
US Motors
SKU:
1645
Rating:
(0)
Q&A:
(0)
5.6" PSC Refrigeration Condenser Fan Motor (208-230V, 1/6 HP, 1550 RPM)
Magnifying glass
Hover image to zoom
$405.26 each
In Stock
In Stock
Get 13 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1.4 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Condenser cooling fan motors to meet manufacturer's requirements for commercial refrigeration units.

  • 1/6 HP
  • 1550 RPM
  • 208-230 Volt
  • 1.4 Amps
  • 60 HZ
  • 48Y Frame
  • CCW Shaft End Rotation
  • Single Speed
  • Ball Bearings
  • Stud Mounting
  • Open Air-Over Enclosure
  • Automatic Thermal Protection
  • Capacitor (Included): 3MFD/370VAC
  • Shaft: 1/2" x 2"
  • Motor Length Minus Shaft: 3.81"
  • Overall Length: 6.42"

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/6

RPM:

1550

Phase:

1

Diameter (Inches):

5.6"

Amperage:

1.4

Speeds:

1

Enclosure Type:

Open Drip Proof

Totally Enclosed Air Over (TEAO)

Rotation:

CWLE

OEM:

Hussmann

Shaft Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Diameter (Inches)
CURRENT ITEM
Product Image of 5.6" PSC Refrigeration Condenser Fan Motor (208-230V, 1/6 HP, 1550 RPM)
5.6" PSC Refrigeration Condenser Fan Motor (208-230V, 1/6 HP, 1550 RPM)
SKU: 1645
Permanent Split Capacitor
208/230V
1/6
1550
5.6"
Permanent Split Capacitor
208/230V
1/6
1550
5-5/8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy