Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor (208-230V, 1/4 HP, 850 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor (208-230V, 1/4 HP, 850 RPM)

Brand:
US Motors
SKU:
1743
Rating:
(4)
Q&A:
(0)
5.6" PSC Condenser Fan Motor (208-230V, 1/4 HP, 850 RPM)
Magnifying glass
Hover image to zoom
$287.51 each
In Stock
In Stock
Get 1 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V, 208/230V
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.5 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer’s requirements.
  • 140F Ambient Design
  • Bearings have all angle thrust system
  • Class B Insulation
  • Designed for use with 370V Capacitors
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain holes both ends
  • CW Rotation
  • Automatic Reset Thermal Overload Protector
  • Continuous Duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208V

230V

208/230V

Horse Power:

1/4

RPM:

850

Phase:

1

Diameter (Inches):

5.6"

Amperage:

1.5

Speeds:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

OEM:

York

Rotation:

CWLE

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I am still smiling! EZ-PZ!

Look no further if you need to replace your York/Emerson AC Fan Motor #K55HXKWA-9803 HP ¼. This item was an exact match, including the wire mollett making the job so easy. I am a 75 year old woman and was able to install this new motor in 15 minutes! Fortunately after removing the set screw I was able to separate the fan from the motor stem (didn't need fan puller ) and because the wiring is a "plug and play" (molett) the job was so quick & easy. I didn't replace the capacitor because I did it 4-months ago during a tune up. So don't hesitate ordering this motor and I promise there shouldn't be any swearing or even dirty hands.
AZ_Grandma
Arizona
2 years ago
Was this review helpful to you?

SupplyHouse never lets you down!

The fan was a direct fit and works perfectly. The people that work at supply house are some of the most helpful people. I keep coming back to order stuff when I need something. Shipping is fast!
Weezer
Sanger, Ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit in unit without any issue

Motor is OEM, and fit well back on unit, electrical plug was correct and allowed easy install to replace old unit. New motor should have ball bearings instead of sleeve bearings for longer life.
HCH TECH
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I bought new replacement blower motor for outside condenser unit, 14 year old York Quick quick free delivery. Exact replacement Couldn't ask for better service or price!!
Chuck
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy