Apply to be a TradeMaster!
Main product image of 5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12995
Rating:
(1)
Q&A:
(0)
5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$4.12 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
370V
MFD: 
5
2

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
Shape:

Round

Type:

Capacitor

MFD:

5

Voltage:

370V

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
MFD
Voltage
Height (Inches)
Width (Inches)
CURRENT ITEM
Round
5
370V
2.38"
1-3/4"
Round
5
370V
2.38"
1-3/4"
Round
5
440/370V
2.36"
1-3/4"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

I have not had the opportunity to install this product but your customer service is awesome I will be back to do business in the near future,
noname
florida
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy