Apply to be a TradeMaster!
Main product image of 5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
1861H
Rating:
(3)
Q&A:
(0)
5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$170.30 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: MFD
7.5 MFD

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer’s requirements.

  • Permanent Split Capacitor Condenser Fan
  • MOJAVE® Series
  • 5.6 Diameter
  • Totally Enclosed Air Over (TEAO)
  • Stud Mount
  • Without Capacitor
  • Extreme High Ambient Design
  • All Angle Mount
  • 1/3 HP
  • 1075 RPM
  • 2.1 Amp
  • 208-230 Volt
  • 60 HZ
  • 48Y Frame
  • Ball Bearing
  • Requires 7.5 MFD 370 Volt Run Capacitor (not included)

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3

RPM:

1075

Phase:

1

MFD:

7.5

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great replacement fan motor

I was grateful that they had the motor that matched the specs I needed, a great price, and was delivered the next day. My rooftop AC unit is 19 years old, but financially I am not ready to buy a new system. I was relieved that I was able to fix it myself with this new motor and capacitor.
AG
Las Vegas, NV
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced my Daikin 0131M00430SF

My Daikin DCH120 OE motor had bad bearings (6201-08) in 3 years Its a heat pump so it run 12 months a year. The 1861H is a Mojave high heat motor so better all around. The 1861H leave an extra 1/2 shaft clearance once I put the blade back at the same depth. I was able to set maximum airflow and could still go up 1/2 if I needed. Amp draw is only 0.1 amp higher. Bearings in both motors are 6201-08. A 6201-08 is a special 6201 bearing with a 1/2 ID
John
Tennessee
5 years ago
Was this review helpful to you?

Replaced my Daikin 0131M00430SF

My Daikin DCH120 OE motor had bad bearings (6201) in 3 years Its a heat pump so it run 12 months a year. The 1861H is a Mojave high heat motor so better all around. The 1861H leave an extra 1/2 shaft clearance once I put the blade back at the same depth. I was able to set maximum airflow and could still go up 1/2 if I needed. Amp draw is only 0.1 amp higher.
John
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy