Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/2 HP, 1075 RPM)

Brand:
US Motors
SKU:
1862
Rating:
(0)
Q&A:
(0)
5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$157.76 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3.1 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

  • 140F Ambient Design
  • Bearing have All Angle Thrust System
  • Class B Insulation
  • Designed for use with 370V capacitors
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Continuous duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/2

RPM:

1075

Phase:

1

Amperage:

3.1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Shaft Diameter:

1/2"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/2 HP, 1075 RPM)
5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/2 HP, 1075 RPM)
SKU: 1862
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy