Apply to be a TradeMaster!
Main product image of 5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/2 HP, 1075 RPM)

Brand:
US Motors
SKU:
1862H
Rating:
(1)
Q&A:
(0)
5.6" Mojave PSC Condenser Fan Motor (208-230V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$135.62 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: MFD
10 MFD

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer’s requirements.

  • Permanent Split Capacitor Condenser Fan
  • MOJAVE® Series
  • 5.6 Diameter
  • Totally Enclosed Air Over (TEAO)
  • Stud Mount
  • Without Capacitor
  • Extreme High Ambient Design
  • All Angle Mount
  • 1/2 HP
  • 1075 RPM
  • 208-230 Volt
  • 60 HZ
  • 48Y Frame
  • Ball Bearing
  • Requires 7.5 MFD 370 Volt Run Capacitor (not included)

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/2

RPM:

1075

Phase:

1

MFD:

10

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Highly Recommended

I buy tons of parts from Supplyhouse. They offer a great variety of products. I build winery and brewery chiller systems and piping. Usually, I can find 95% of what I need. The shipping is very quick and the customer service is superb.
Matt N
Watkins Glen, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy