Apply to be a TradeMaster!
5" Double Shaft Fan/Blower Motor 42Y Frame (115V, 1050 RPM, 1/10 HP)

5" Double Shaft Fan/Blower Motor 42Y Frame (115V, 1050 RPM, 1/10 HP)

Brand:
US Motors
SKU:
2832
Rating:
(0)
Q&A:
(0)
5" Double Shaft Fan/Blower Motor 42Y Frame (115V, 1050 RPM, 1/10 HP)
$308.52 each
In Stock
In Stock
Get 51 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.5 Amps

Description

–

5.0" Diameter, Double Shaft Motor. 1/10 HP, 1050 RPM, 115v, 42Y. 

Specs

–
Voltage:

115V

Type:

Permanent Split Capacitor

Bearings:

Sleeve

Mount:

Resilient Base

Horse Power:

1/10

Speeds:

5

RPM:

1050

Hertz:

60

Amperage:

2.5

Frame:

42Y

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy