Apply to be a TradeMaster!
Main product image of ODP Single Speed Split Phase Belted Fan & Blower Motor (115V, 1/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

ODP Single Speed Split Phase Belted Fan & Blower Motor (115V, 1/4 HP, 1725 RPM)

Brand:
US Motors
SKU:
8000
Rating:
(4)
Q&A:
(0)
ODP Single Speed Split Phase Belted Fan & Blower Motor (115V, 1/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$141.57 each
In Stock
In Stock
Get 55 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
5.3 Amps

Description

–
To meet manufacturer's requirements for belted fans and blowers.

Features:
  • Resilient Base
  • Class B Insulation Unless Otherwise Noted
  • With Threaded Conduit Hole
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Discount Symbol: DS-3HAC

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/4

RPM:

1725

Phase:

1

Speeds:

1

Amperage:

5.3

Rotation:

Reversible

Bearings:

Ball

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Speeds
CURRENT ITEM
Product Image of ODP Single Speed Split Phase Belted Fan & Blower Motor (115V, 1/4 HP, 1725 RPM)
ODP Single Speed Split Phase Belted Fan & Blower Motor (115V, 1/4 HP, 1725 RPM)
SKU: 8000
(4)
Split Phase
115V
1/4
1725
1

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would buy again

Trommel
Rom
Tacoma WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

used for ventilation exhaust - great replacement!

used for ventilation exhaust - great replacement!
Disla Property Solutions
Bronx, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great motor

Bought this to replace motor on old GE furnace. Took a "few" minutes to hook up and has been running great.
Dekr
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do purchase this motor repeatedly

I use this particular motor for roof vent units. It costs more than others, but it lasts much longer.
Modern Don
Trenton NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy