Apply to be a TradeMaster!
Main product image of PSC TEAO Unit Heater Fan Motor, 48Y (115V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

PSC TEAO Unit Heater Fan Motor, 48Y (115V, 1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
9034
Rating:
(0)
Q&A:
(0)
PSC TEAO Unit Heater Fan Motor, 48Y (115V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$310.14 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
2.6 Amps

Description

–
Designed to meet manufacturer’s requirements for use on unit heaters.

Features:
  • Continuous Duty, Air Over
  • Reversible Motors are easily reversed with quick connects
  • 2-1/2" Diameter Hub Rings when furnished
  • Automatic Reset Thermal Overload Protector
  • Green Ground Lead
  • 48 Frame has 8-32 NF-2A Thead; 56 Frame has 10-32 NF-2A Thread
  • 370V Capacitor is Furnished
  • Leads are SJO Cord
  • Extended Mounting Studs

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/6

RPM:

1075

Phase:

1

Speeds:

1

Amperage:

2.6

Frame:

48Y

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of PSC TEAO Unit Heater Fan Motor, 48Y (115V, 1/6 HP, 1075 RPM)
PSC TEAO Unit Heater Fan Motor, 48Y (115V, 1/6 HP, 1075 RPM)
SKU: 9034
Permanent Split Capacitor
115V
1/6
1075
1
Permanent Split Capacitor
115V
1/6
1075
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy