Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter Unit Heater Motor, 1075 RPM, 1/6 HP (115V)
Magnifying glass
Hover image to zoom

5-5/8" Diameter Unit Heater Motor, 1075 RPM, 1/6 HP (115V)

Brand:
Packard
SKU:
40066
Rating:
(0)
Q&A:
(0)
5-5/8" Diameter Unit Heater Motor, 1075 RPM, 1/6 HP (115V)
Magnifying glass
Hover image to zoom
$148.22 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
2.4 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous duty air over
  • Ball bearing
  • Class B insulation
  • Single phase
  • Includes capacitor mounted on motor
  • Horizontal or vertical mounting
  • Dual bolt circle applications, 30-60 degree and 45 degree
  • Automatic overload
  • UL recognized
  • Mounting clamps included
  • Specs

    –
    Horse Power:

    1/6

    Speeds:

    1

    Voltage:

    115V

    Amperage:

    2.4

    Rotation:

    Reversible

    RPM:

    1075

    Bearings:

    Ball

    Shaft Length:

    3-3/8"

    Type:

    Permanent Split Capacitor

    Overload Protection:

    Automatic

    Phase:

    1

    Shaft Diameter:

    5-5/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Horse Power
    Speeds
    Voltage
    Amperage
    Rotation
    CURRENT ITEM
    1/6
    1
    115V
    2.4
    Reversible
    PSC TEAO Unit Heater Fan Motor, 48Y (115V, 1/6 HP, 1075 RPM)
    SKU: 9034
    1/6
    1
    115V
    2.6
    Reversible
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy