Shop Resideo Sale
Main product image of 3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (208-230V, 1/15 HP, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (208-230V, 1/15 HP, 1550 RPM)

Brand:
US Motors
SKU:
9656
Rating:
(2)
Q&A:
(0)
3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (208-230V, 1/15 HP, 1550 RPM)
Magnifying glass
Hover image to zoom
$76.71 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
0.48 Amps

Description

–
High efficiency PSC motors for refrigeration evaporator and general purposes.

Features:
  • Four 8-32 x 3/4" Stud Extensions at Each End
  • Ball Bearings have all angle thrust system
  • Automatic Reset Thermal Overload Protector
  • Dual Studs
  • PSC Design with Capacitor Included
  • 12" Leads

Specs

–
Type:

Permanent Split Capacitor

Shaded Pole

Voltage:

208/230V

Horse Power:

1/15

RPM:

1550

Phase:

1

OEM:

Bohn

Amperage:

0.48

Rotation:

RCCW

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Amperage
Permanent Split Capacitor
Shaded Pole
208/230V
1/15
1550
0.48
Permanent Split Capacitor
115/208-230v
1/20
1/12
1/15
1400
1550
1.1

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

The exact part needed to correct my fan motor failure
Daktiner
Baton Rouge, La
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Refrigeration
Tony
Brandon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy