Apply to be a TradeMaster!
Main product image of 3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)

Brand:
US Motors
SKU:
9662
Rating:
(1)
Q&A:
(0)
3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom
$107.93 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.9 Amps

Description

–
High efficiency PSC motors for refrigeration evaporator and general purposes.

Features:
  • Four 8-32 x 3/4" Stud Extensions at Each End
  • Ball Bearings have all angle thrust system
  • Automatic Reset Thermal Overload Protector
  • Dual Studs
  • PSC Design with Capacitor Included
  • 12" Leads

Note: Image may not be actual representation of item.

Specs

–
Type:

Shaded Pole

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/20

RPM:

1550

Phase:

1

OEM:

Bohn

Amperage:

0.9

Rotation:

RCCW

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Amperage
CURRENT ITEM
Product Image of 3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)
3.3" OAO Bohn Fractional Horsepower Direct Drive Fan Motor (115V, 1/20 HP, 1550 RPM)
SKU: 9662
(1)
Shaded Pole
Permanent Split Capacitor
115V
1/20
1550
0.9
Permanent Split Capacitor
115/208-230v
1/12
1/20
1/15
1400
1550
1.1

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Direct replacement, comes with both OEM plugs easy to install.
Tator
Sulphur springs Tx.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy