Apply to be a TradeMaster!
Main product image of 3.3" OAO Fractional Horsepower Direct Drive Fan Motor (115/230V, 1/12-1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" OAO Fractional Horsepower Direct Drive Fan Motor (115/230V, 1/12-1/20 HP, 1550 RPM)

Brand:
US Motors
SKU:
9664-USMOTORS
Rating:
(2)
Q&A:
(0)
3.3" OAO Fractional Horsepower Direct Drive Fan Motor (115/230V, 1/12-1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom
$109.54 each
In Stock
In Stock
Get 20 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
Reversible

Description

–
High efficiency PSC motors for refrigeration evaporator and general purposes.

Features:
  • Four 8-32 x 3/4" Stud Extensions at Each End
  • Ball Bearings have all angle thrust system
  • Automatic Reset Thermal Overload Protector
  • Dual Studs
  • PSC Design with Capacitor Included
  • 12" Leads

Specs

–
Type:

Permanent Split Capacitor

Shaded Pole

Voltage:

115/230V

RPM:

1550

Phase:

1

Rotation:

Reversible

Enclosure Type:

Open Air Over

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
RPM
Rotation
Enclosure Type
Permanent Split Capacitor
Shaded Pole
115/230V
1550
Reversible
Open Air Over
Packard
Permanent Split Capacitor
115/208-230v
1400
1550
Reversible
Open

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

PERFECT OEM REPLACEMENT

Bought a direct drive fan motor for an air dryer. Motor was a OEM replacement. Ordering was easy, streamlined, and motor arrived on time. I would recommend Supply House for all your needs.
JP
Crowley, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

No comment
Tony
Brandon Ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy