Apply to be a TradeMaster!
Main product image of TruFLOW Manifold End Cap with Vent & Drain
Magnifying glass
Hover image to zoom
TruFLOW Manifold End Cap with Vent & Drain
Magnifying glass
Hover image to zoom
$48.07 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
R32 Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Warranty
10 Year Warranty

Description

–
End Cap with Vent and Drain comes with male 1 1/4" BSP thread to fit directly into the TruFLOW Manifold body. End Cap comes standard with a manual purge vent on top and a garden hose thread connection on the drain. Use Wirsbo Silicone Oil on the male threads to ease installation. Wirsbo Silicone Oil must be purchased separately.
Note: Use only with the Wirsbo TruFLOW Manifolds.

Specs

–
Connection Size:

R32

Material:

Brass

Application:

Accessory

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

ASTM F877

NSF

Max Temp (F):

200°F

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

well made

easy to use
wally
MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does this adjust for orientation on the end of the manifold? Does this swivel?

Asked by Wood 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

This particular part does not swivel. You have approximately one turn to adjust it's orientation on the manifold.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy