Apply to be a TradeMaster!
Main product image of Loop End Cap
Magnifying glass
Hover image to zoom
Loop End Cap
Magnifying glass
Hover image to zoom
$10.78 each
BOX UP & SAVE 10%
$97.00 box of 10
$9.70 each
In Stock
In Stock
Get 72 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
R20 Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Warranty
10 Year Warranty

Description

–
Basic Loop End Cap is used with 1-1/4" Brass Manifolds to cap a loop.

Specs

–
Connection Size:

R20

Material:

Brass

Application:

Accessory

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF

ASTM F877

Max Temp (F):

200°F

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" ProPEX Fitting Assembly, R20 Thread
SKU: Q4020750
Uponor (Wirsbo)

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Exactly what I needed

Hard to find this. Used for unused manifold circuits. Things change and nice to use these rather then change out the whole manifold. Comes with rubber insert to complete the seal.
Doin it Right
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Supplier

Supply House has been a great middle man for the products I've received. I've come to learn that trying to save money by looking for alternatives to what appears to be a simple solution has cost me more in the long run. These end caps are a perfect example. Just suck it up and spend the money on them if you need them.
Doer DYIer
Colorado Springs, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and Effective

For when you need to pressure test heating loops on an Uponor manifold, these are necessary to cap off any unfilled ports. With a bag of these, any extra manifold with a gauge and air stem can be a test rig for testing loops.
JP
Homer, AK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was the right one for the application

Product fit good
Christin
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House

Hi, Supply House is go to place for me; this particular widget fits previous purchased components
none
Brooklyn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything as expected

Shipping, pricing, and quality of product great. These caps work much better than trying to use 3/4 pipe caps (plastic or galv) due to non-tapered threads on the manifolds.
Satisfied Customer
Bellevue, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy