Apply to be a TradeMaster!
Main product image of 5/16" Repair Coupling
Magnifying glass
Hover image to zoom

5/16" Repair Coupling

SKU:
A4010313
Rating:
(4)
Q&A:
(0)
5/16" Repair Coupling
Magnifying glass
Hover image to zoom
$29.43 each
BOX UP & SAVE 10%
$263.50 box of 10
$26.35 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
hePEX plus
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Warranty
5 Year Warranty

Description

–
Use 5/16" Repair Coupling to connect 5/16" hePEX plus together. One-piece Repair Coupling comes as an assembly. No other fittings are necessary.

Specs

–
Size:

5/16"

Material:

Brass

PEX Size:

5/16"

Warranty:

5 Year

Application:

Radiant Heat

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

hePEX plus

Tubing Type:

Oxygen Barrier

Max Temp (F):

200°F

Color:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Quik Trak Sealant, 10.3 fluid oz. (300 ml)
SKU: E6050010
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Finding a difficult part with no hassle

I work in the heating industry in the Aspen and Vail areas and when you have to do a repair you need the part now. I could not find any of these particular couplings anywhere. I typed in the part I was looking for and these guys had them and free shipping try getting that from one of your local venders when they don't have a part. Pricing was reasonable and ordering was easy. I will have them at the top of my list when looking for heating parts. Also checking out the variety of plumbing products. Keep up the good work. Thanks
none
CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick

I needed to repair the 5/16 pex tube in my radiant flooring system. Worked great the first time
Bill
Pasadena, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Described

Product came in a timely manner and was as described. Worked perfectly for 5/16" pex radiant pipe. Use caution when installing, my coupling looks like it tightened down crooked on the pipe, hasn't leaked though.
Mitchp14
Baltimore, MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

couldn't find anywhere!

couldn't find this coupling anywhere they got it to me in 2 days.
x man
nys
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy