Apply to be a TradeMaster!
Main product image of Quik Trak 12" x 48" Combo Panel, 6 Runs w/ Return
Magnifying glass
Hover image to zoom

Quik Trak 12" x 48" Combo Panel, 6 Runs w/ Return

SKU:
A5060712
Rating:
(1)
Q&A:
(4)
Quik Trak 12" x 48" Combo Panel, 6 Runs w/ Return
Magnifying glass
Hover image to zoom
$51.83 each
BOX UP & SAVE 11%
$230.65 box of 5
$46.13 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Wood
Product Highlight: Tubing Compatibility
5/16" Wirsbo hePEX
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Color
Wood

Description

–
To find out the parts and quantities you will need for your application, use our easy, quick and convenient Quik Trak Calculator.

Quik Trak combo panel simplifies installations when multiple tubing runs are needed in a tight space back to the manifold. Each panel is shipped with a separate aluminum sheet for installation beneath the panel. Use with 5/16" Wirsbo hePEX tubing only.

Specs

–
Material:

Aluminum

Wood

Application:

5/16" PEX

Tubing Compatibility:

5/16" Wirsbo hePEX

Tubing Type:

Oxygen Barrier

Color:

Wood

Type:

Quik Trak

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Quik Trak 7" x 48" Trak
SKU: A5060701
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Makes life so easy!

Worth every penny. easy to work with.
Choo
New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I would like to use these panels on concrete floor with laminate floor on top

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You would need to put a minimum 5/8" plywood between the concrete and the quik traks.

Was this review helpful to you?

Q: How thick is the combo panel

Asked by Cliff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

All quik trak panels are 1/2" thick.

Was this review helpful to you?

Q: where is the aluminum? Does it cover the entire top of the panel? If so why isn't it visible?

Asked by Barbara 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Each piece ships with the aluminum sheets separate.

Was this review helpful to you?

Q: Will I be able to use regular unfinished 3/4 inch thick hardwood flooring that requires nailing over this product?

Asked by Bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use the Quik Trak under hardwood flooring using nailing attachment. The installation must be done carefully to avoid damage to the Quik Trak tubing. For detailed installation instructions see here https://www.uponorpro.com/~/media/Extranet/Files/manuals/QuikTrak_InsG_9-00.aspx?sc_lang=en

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy