Apply to be a TradeMaster!
Main product image of Quik Trak Sealant, 10.3 fluid oz. (300 ml)
Magnifying glass
Hover image to zoom

Quik Trak Sealant, 10.3 fluid oz. (300 ml)

SKU:
E6050010
Rating:
(6)
Q&A:
(2)
Quik Trak Sealant, 10.3 fluid oz. (300 ml)
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 136 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone
Product Highlight: Used With
Quik Trak Panels

Description

–
Quik Trak Sealant is 100% silicone. Use to adhere Wirsbo 5/16" hePEX plus tubing in Quik Trak groove and provides good thermal transfer. One tube should be used for every 250 ft. of PEX Tubing.

Specs

–
Type:

Installation Part

Material:

Silicone

Used With:

Quik Trak Panels
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
You May Also Need

5/16" QS-style Fitting Assembly, R20 Thread
SKU: A4020313
Uponor (Wirsbo)

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Seems to be an aluminized silicon sealant

Somewhere it was mentioned that one tube will be needed for every 100 feet of 5/16 tube. I might advise getting an extra tube of this sealant. I was lucky to get 80 feet and with spreading a bead that was between 1/8 and 1/4 " in the Quick Trak channels.
Geo Jeff
KY
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Product works great need about two tubes per 250ft of 5/16 pex tubing
Sal C
Highland, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked good with Viega Pex

I used it with under floor radiant heat. Viega pex system
Les
Trumbull CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This aluminized silicone dries very quickly. I put it down in about 180 feet of aluminum transfer plate groove, then put in the pex. The silicone then dried within 15 minutes. I had about 540 linear feet of tube and used almost 5 tubes. I was pretty generous with it.
MichaelJ
Springfield, Va
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Might be a waste of money

Did what the instruction said, but wonder if really need to use, because the tubing fits pretty tight. Can't believe tubing would come out of groves, also u have underpayment board on top. But we used because they recommended it. And u don't want to have issues later.
Dj
Big rapids, mi
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quik Trak Install

Used the Quik Trak system for a sunroom renovation, about 300 sf of space. Simple easy installation. Works well!
JB
NH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Why is this product needed? / What purpose does it serve?

Asked by Sara 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Uponor recommends that you apply a thin (1/8") bead of sealant throughout the entire length of the panel groove. The sealant is 100 percent silicone and acts as an adhesive agent while promoting good heat transfer from the tubing to the panel

Was this review helpful to you?

Q: Why is this product needed? / What purpose does it serve?

Asked by Sara 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

helps to transfer heat from the pipe into the plate.

Was this review helpful to you?