Apply to be a TradeMaster!
Main product image of Fast Trak 0.5 Panel
Magnifying glass
Hover image to zoom
Fast Trak 0.5 Panel
Magnifying glass
Hover image to zoom
$30.20 each
In Stock
In Stock
Get 89 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
5/16" Pipe

Description

–
Fast Trak™ is the ideal overpour installation method for remodel and retrofit applications. The preformed knobbed mats make it easy to install Uponor PEX tubing for radiant floor heating applications. Fast Trak 0.5 is only 1/2" thick, eliminating the need to alter baseboards, moldings or doors. The product is made for 5/16" PEX tubing and features an adhesive backing for easy installation to a slab or subfloor. Fast Trak 1.3i is slightly over 1-1/4" in height. Fast Trak 1.3i uses 3/8" or 1/2" PEX tubing and includes insulation already in the mat, eliminating the added time and cost of installing insulation under the tubing. Fast Trak Edge Strips are required to prevent overpour from seeping under the panels and to protect the surrounding substructure from moisture damage and expansion forces.

Panel Coverage - 8.3 sq ft./panel

Specs

–
Coverage (Sq Ft.):

8.3

Used With:

5/16" Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

There are better options

This is a slick concept, but the actual performance in the field is a whole other matter. 1. The 5/16 tubing pops out of the channels at bends, which is a major dealbreaker. This occurred after the pour, despite securing every radius bend with a piece of 2x4. 2. Floor must be absolutely level, making this not so great for a remodel. Final level ends up being higher than 1/2. Otherwise, you have to level again after the fact. 3. Although you can walk on it before the pour, it is fragile and crunches if you turn your foot, resulting in damage that further impedes PEX installation. 4. The adhesive is strong initially but pulls up with moisture. Caveat emptor. Much better to use hard panel or aluminum plates with sleepers if you really must pour.
Jack
Wyoming, USA
2 years ago
Was this review helpful to you?

Good product but a few warnings...

Used this to install a new radiant floor. Installed over new plywood subfloor. Sealed the subfloor first with the primer recommended by the leveling compound manufacturer. When I stuck this to the floor the adhesive on the panels did not hold as well as I would have hoped for. I laid the tubes and delayed the overpour by a couple days. When I went to do the overpour, some of the section of Fast Trak and come loose from the subfloor. Pushed it back down but it did not hold as well as I'd hoped so there was a bulge in one area. Would recommend not laying this down and running the tube until you are ready to do the overpour. Applying a contact adhesive to the floor first would have helped.
Brian
Iowa City, IA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy