Apply to be a TradeMaster!
Main product image of 1-1/2" PVC elbow for 1" PEX bend support
Magnifying glass
Hover image to zoom

1-1/2" PVC elbow for 1" PEX bend support

SKU:
A5501000
Rating:
(4)
Q&A:
(0)
1-1/2" PVC elbow for 1" PEX bend support
Magnifying glass
Hover image to zoom
$9.50 each
In Stock
In Stock
Get 25 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
PVC
Product Highlight: Tubing Compatibility
PEX

Description

–
PVC Bend Support provides rigid 90-degree bend and sleeve for PEX tubing runs exiting a concrete slab.

Specs

–
Application:

1" PEX

Warranty:

2 Year

Material:

PVC

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
CURRENT ITEM
Product Image of 1-1/2" PVC elbow for 1" PEX bend support
1-1/2" PVC elbow for 1" PEX bend support
SKU: A5501000
(4)
1" PEX
3/4" PEX
1" PEX
1-1/4" PEX
1-1/2" PEX
2" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX

You May Also Need

1" ProPEX 90° Elbow
SKU: Q4761000
Uponor (Wirsbo)

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Buy this for In-Floor heating Installs

Used these for an in-floor heating job. Great product, nice price, and fast shipping.
BeFu the Manager
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits and works

Good shield for PEX coming out of concrete.
R
DE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described

as described
jr
NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This works good for support .

Works good for bring pipe out of the floor to the manifold and to protect the pipe at that point.
Chuck
Oakland, MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy