Apply to be a TradeMaster!
Main product image of 3/4" PEX Rail, 6.5 ft.
Magnifying glass
Hover image to zoom
3/4" PEX Rail, 6.5 ft.
Magnifying glass
Hover image to zoom
$16.51 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX

Description

–
Plastic PEX Rail secures Wirsbo PEX tubing products to concrete floors and wood subfloors. Do not use PEX Rails in joist heating applications.

Note: Suitable fastening hardware is required (not included).

To determine how many PEX Rails you may need for specific square footage, use the formula: Square Footage Required / 19.5

Specs

–
Length (Feet):

6.5'

Application:

3/4" PEX

Warranty:

2 Year

Material:

Plastic

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 9 reviews
100% would recommend this product
4.33
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
22%
3 star
22%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Lol, the solid goes on top of the PEX!

These are great for the price. Keeps stuff PEX-AL-PEX nice and consistent. Didn't realize until after I was done that they secure the pipe way better if you face the clips downward before screwing into a stud. Kept poping out otherwise. Ordering a few more sticks to reinforce my project this way.
Michael
Metamora, IL
3 years ago
Was this review helpful to you?

Best method for laying PEX

It's an inch high, but if you have the room it's worth the small cost. I laid 650ft of pipe in four loops using 26 of these and it was by far a much quicker and neater install than stapling.
Hodman
Nyack, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gets the job done but could use some improvement

Used to set up cooling mats for an ice rink. Pretty good overall but could be a little more robust on the clip ins. I broke several when I was trying to straighten the pex once it was in place. A little pricy for the quality. I'm sure it would perform better in a warm house with warmer and straighter pex.
Aaron
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes for clean work!

I love the idea of this, but wish it came in variable spacing. I was using this to clean up DHW pex lines, by the way, and not for managing a radiant heat system.
Rob
Pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

This is a great way to lay pex tubing down in a mud floor. The pipe gets placed in the holes looking neat,straight and also saves time because the tracks come in 6.5' lengths. The only down side is that it might make the mud floor a little higher because it makes the pex tubing sit off the floor 1/2".
Chris
SI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Overall worked great

I used this on cement... the holes provided were too small, so I drilled new ones 1/8 inch in diameter and used cement tacks from carpet tackless strips. They held, and the project went well. Note: I did try pounding the tack through the plastic, and it split. Thus the drilled hole requirement.
Jeff
Bloomfield, MT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Special case worked great

The project is to build the Garage-ma-hal, a 2 level studio garage with in slab heat. Both levels incorporate in slab hydronic heat. The floor of the upper level of the garage is prestressed concrete planks. Peel and stick waterproofing membrane was applied over the prestressed. I had to fasten the tubing to this peel and stick membrane without putting holes in it. The PEX rails worked great. I used double sided indoor/outdoor carpet tape along the bottom of the rail and stuck it directly to the peel and stick membrane. It rained before the concrete was poured but the rails held fast. Laying out the tubing circuits went quickly and the only slow down was accommodating the varying radius of the loops on the ends. I would definitely use them again.
Buck
Wisconsin
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Stuff

Even though it wasn't what I needed for my application, the rails were well made and very suitable had I been doing things differently.[...]
the_rebel
OK
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price,[...]

Great product, great price,[...]
Quench Mechanical
New York
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the height / Thickness with 1/2 tube installed?

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Total height is 1".

Was this review helpful to you?

Q: Do you need to put insulation on top of the 1st. slab before putting down the rails to hold the tubing?

Asked by farmer 14 years ago

Add your answer

* Required Field
-

Yes, it is best if you put down a thin radiant insulation (about 3/8 inch thick, like bubble plastic with an aluminum foil reflective coating). Otherwise, the floor or slab beneath will absorb all of the heat. On top of the insulation, you should put something like 1 inch metal mesh to support the concrete. I'd recommend an 8 inch spacing between tubing, as I can feel a cold spot between the 12 inch spacing I have.

Was this review helpful to you?
-

Depends on your specific application. Insulation is always a good idea if space and loads allow Chris

Was this review helpful to you?
-

Insulation depends on many factors.  If the project is residential with a thin overpour and slab on grade construction I prefer to use at least 1" high density foamboard on top of an existing slab.  The overpour should have fiber in it for strength or if surfacing it with tile use a membrane between the finish floor surface and the tile to prevent telescoping of any floor cracks through the tile surface. On the other hand if the floor is intended to support heavy equipment and high loads such as equipment jacks etc. you need all the support possible and it is likely best that the clip rails be attached directly to the old concrete surface.  We will use either Ram-set anchors with washers to prevent the "sets" from tearing through the plastic clip rails or drill and attach them with tap-con type anchors.  The method all depends on how neat the work needs to be and what works best for the application.   If an equipment building were new construction the insulation board would be on top of the compacted gravel base and the slab could have mesh or re-bar for extra strength.  For ease of installation we like to use a product called Crete-heat insulated panels into which we walk our tubes to create the floor heat pattern.  Wire mesh or fiber filled concrete can go on top of the tube and panels and then provides plenty of strength for heavy point loads.  As for the concrete it is best if you can specify a mix with a 5" slump for the best water to cement ration and highest strength.  A mix which settles more than 5 inches when the slump cone is removed has more water and will be subject to shrinkage cracking as it dries and will have overall lower strength. Not everyone is aware of this relationship between water content and slump but the concrete guys are very familiar and when possible they will unfortunately try to add more water to make the concrete more flowable and workable for a longer period of time.  A wet mix makes their job easier but the end result is a floor with shrinkage cracks and lower strength.   I suspect you will be monitoring the pour so request you witness the slump test with each truck they pour and make certain that they let the plant operator know you are requesting a 5" slump test.  Concrete is a science and hot weather will cause it to set more quickly.  Some plants will add Ice to the mix to help cool the concrete and extend its working time.  Perhaps this is too much information but thought it might be of some benefit if this is a critical pour for a high strength farm maintenance building.

Was this review helpful to you?

Q: how far apart would each row of pex rail be mounted to keep tubing in place

Asked by Mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each PEX rail should be mounted 18"-24" apart.

Was this review helpful to you?

Q: HOW MANY SLOTS PER RAIL

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each rail measures 6 1/2" long and is 2" on center, with 39 slots for PEX to snap into per rail.

Was this review helpful to you?

Q: DO THESE TRACKS GET SHOT DOWN WITH HILTI FASTENERS

Asked by STEVE 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can do that.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy