Apply to be a TradeMaster!
Main product image of 2-1/2" Foam Staples, 300/box
Magnifying glass
Hover image to zoom

2-1/2" Foam Staples, 300/box

SKU:
A7015075
Rating:
(5)
Q&A:
(2)
2-1/2" Foam Staples, 300/box
Magnifying glass
Hover image to zoom
$89.56 each
In Stock
In Stock
Get 43 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Used With
E6025075
Product Highlight: Warranty
2 Year Warranty

Description

–
Use Plastic Foam Staples with Manual Stapler (E6025075) to secure 3/8", 1/2", 5/8", and 3/4" PEX to rigid insulation.
Note: Use 1-1/2" Foam Staples (A7015050) for 1-inch foam and 2-1/2" Foam Staples (A7015075) for 1-1/2" or thicker foam.

Specs

–
Type:

Staples

Material:

Plastic

Tubing Compatibility:

PEX

Used With:

E6025075

Foam Size:

1-1/2"

2"

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Material
Tubing Compatibility
Application
CURRENT ITEM
Staples
Plastic
PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Staples
Plastic
PEX
1/2" PEX
3/8" PEX
5/8" PEX

You May Also Need

3/4" PVC elbow for 3/8" and 1/2" PEX bend support
SKU: A5500500
Uponor (Wirsbo)

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would recommend this product

Worked perfectly
FBS
Riverhead,NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best

Real Nice to Have Supply House available for ALL of our Hydronic Heating Supplies !
P T
Pagosa Springs Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I am using these staples to fasten 7/8" PEX (1" exterior diameter) to 2" XPS (note: this is a larger diameter than this product is supposed to fasten). I am installing the staples by hand, using a standard screw driver. The staples sink into and hold fast to the XPS very well. I use a total of 5 on each 180 degree bend, then space about every 3 feet. I am happy with the product and would use it again. Recommend.
ggoose
Spokane WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Held the tube down on the areas with saw cuts in concrete

I used the staples to hold the tube tight to the floor foam on the areas of the basement floor where I will have some saw cuts for control joints in the concrete. Didn't want the tubing getting cut but wanted to lift the tube & floor wire in areas of the floor where there are no cuts. Plumber friend says keep the pex in the middle of the slab if possible to get the floor to react faster & allow lower water temps on the loops. I just pushed z staples in with my hand since I didn't have many of them & no stapler. Might be worth finding a stapler if doing more than a box of them, fingers got tired.
Cal the mechanic
NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Good product, makes things go much quicker. [...]
Dist
Southern Iowa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do these staples hold the pex tight to the foam board or do they elevate the pex above the foam board so that the pex is more toward the center of the slab? If tight to the foam board, won't the pex then be siting at the bottom of the slab?

Asked by Ted 10 years ago

Add your answer

* Required Field
-

They hold the tubing to the foam. The grip is tenuous at best so don't trip on the tubing or you'll be starting over. Don't sweat about the positioning. It really won't affect the heating and it's better for slab strength to have more concrete above. Sent from my iPhone

Was this review helpful to you?

Q: What is the spacing requirements for these?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

36" spacing is recommended.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy