Apply to be a TradeMaster!
Main product image of 1" Copper Branch Manifold, 1/2" ProPEX Outlets, 8 Outlets (Lead Free Brass)
Magnifying glass
Hover image to zoom

1" Copper Branch Manifold, 1/2" ProPEX Outlets, 8 Outlets (Lead Free Brass)

SKU:
LF2821050
Rating:
(3)
Q&A:
(3)
1" Copper Branch Manifold, 1/2" ProPEX Outlets, 8 Outlets (Lead Free Brass)
Magnifying glass
Hover image to zoom
$151.32 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
The Uponor 1" Copper Branch Manifold with 1/2" ProPEX Lead-free outlets is used for hot and cold domestic water distribution systems. The manifold has a 1" copper sweat fitting adapter supply connection. All outlets are configured with a 1/2" ProPEX Lead-free brass connections.

Specs

–
Type:

Open

Number of Outlets:

8

Supply Size:

1"

Loop Size:

1/2"

Supply Connection:

Sweat (CxC)

Loop Connection:

Expansion PEX

Material:

Copper

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

210°F at 150 psi

Max Flow (GPM):

20.5

Standards Met:

ASTM F877

CAN/CSA B137.5

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This manifold is the way to go

I used these manifolds to make home-runs for every connection. It went way faster and less probability for leaks because there were far less connections made. Plus, I saved money on fittings and time even though I had to use more pipe. They are well built and much stronger than the plastic ones. I would recommend.
So CAL
Malibu, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

copper manifolds make things easy

Excellent product. Saves time as opposed to building your own. Worth the extra expense. Best part is that they were omitted from initial shipment and supply House made good on it with out question. These are great folks to deal with.
gg
Tulsa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Returned as wrong size for the job. Very helpful company.
Joe
Woolwich, Maine
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can the outlet connections be made using stainless cinch rings?

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it uses propex expander fittings

Was this review helpful to you?

Q: So is this a manifold that takes a 1" line in and then branches off to (6) 3/4"?

Asked by omahawildcat 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This manifold has a trunk line that measures 1". The 3/4" inlet and six 1/2" outlets connect to PEX-A grade tubing using the ProPEX expansion method.

Was this review helpful to you?
-

No it is a 3/4" supply line into the manifold, the manifold is a 1" copper line and the 6 individual lines are 1/2"

Was this review helpful to you?

Q: I understand that the outlet fittings are 3/4". What is the supply, inlet fitting 1" ? Thanks!

Asked by Rich 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

LF2807550 has a 3/4" propex inlet, and 4 1/2" propex outlets.

Was this review helpful to you?
-

the copper tube that the manifold is made on is 1" in diameter the inlet is 3/4" brass fiting and if it is the same one that i have it has 1/2" Outlets.

Was this review helpful to you?
-

the inlet is 3/4" and the 4 individual outlets are 1/2", the main body of the manifold is 1"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy