| Type: | Open |
|---|---|
| Number of Outlets: | 4 |
| Supply Size: | 1" |
| Loop Size: | 1/2" |
| Supply Connection: | Sweat (CxC) |
| Loop Connection: | Expansion PEX |
| Material: | Copper |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 210°F at 150 psi |
| Max Flow (GPM): | 20.5 |
| Standards Met: | ASTM F877 CAN/CSA B137.5 |
| Warranty: | 10 Year |
No it uses propex expander fittings
This manifold has a trunk line that measures 1". The 3/4" inlet and six 1/2" outlets connect to PEX-A grade tubing using the ProPEX expansion method.
No it is a 3/4" supply line into the manifold, the manifold is a 1" copper line and the 6 individual lines are 1/2"
LF2807550 has a 3/4" propex inlet, and 4 1/2" propex outlets.
the copper tube that the manifold is made on is 1" in diameter the inlet is 3/4" brass fiting and if it is the same one that i have it has 1/2" Outlets.
the inlet is 3/4" and the 4 individual outlets are 1/2", the main body of the manifold is 1"