| Length (Inches): | 13" x 8" |
|---|---|
| Application: | Plumbing Heating |
| Size: | 1" |
| Width (Inches): | 13" |
| Material: | Brass |
| PEX Size: | 1" |
| Standards Met: | ASTM F877 ASTM F1960 CAN/CSA B137.5 NSF |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Pressure (PSI): | 200 |
| Max Temp (F): | 200°F |
| Sweat Size: | 1" |
| Lead Free: | Yes |
| Warranty: | 5 Year |
Be the first to write a review.