Apply to be a TradeMaster!
Main product image of Copper Stub Ell, 1" PEX x 1" Copper, 13" x 8" (Lead Free Brass)
Magnifying glass
Hover image to zoom

Copper Stub Ell, 1" PEX x 1" Copper, 13" x 8" (Lead Free Brass)

SKU:
LF2891010
Rating:
(0)
Q&A:
(0)
Copper Stub Ell, 1" PEX x 1" Copper, 13" x 8" (Lead Free Brass)
Magnifying glass
Hover image to zoom
$63.31 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877, CAN/CSA B137.5, NSF Standards Met
Product Highlight: Length (Inches)
13" x 8" Length

Description

–
ProPEX Copper Stub Ells provide a 90 degree trasition from PEX-a tubing to copper.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Length (Inches):

13" x 8"

Application:

Heating

Plumbing

Size:

1"

Width (Inches):

13"

Material:

Brass

PEX Size:

1"

Standards Met:

ASTM F1960

ASTM F877

CAN/CSA B137.5

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

200

Max Temp (F):

200°F

Sweat Size:

1"

Lead Free:

Yes

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Copper Stub Ell, 3/4" PEX x 3/4" Copper, 4" x 8" (Lead Free Brass)
SKU: LF2897575
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy