Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" Copper Straight Stub (8")
Magnifying glass
Hover image to zoom
1/2" PEX x 1/2" Copper Straight Stub (8")
Magnifying glass
Hover image to zoom
$10.33 each
BOX UP & SAVE 11%
$229.75 box of 25
$9.19 each
In Stock
In Stock
Get 1 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Length (Inches)
8"

This item replaces: Q2935050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Length (Inches)
8" Length

Description

ProPEX Copper Straight Stubs provide a straight transition from PEX-a tubing to copper.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

Size:

1/2"

Material:

Brass

Length (Inches):

8"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Sweat Size:

1/2"

Weight (lbs):

.2 lbs

Warranty:

10 Year

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1/2" ProPEX 90° Elbow
SKU: Q4760500
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Makes the solid connection to the anglestop
Ex San Francisco
Marin County
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy