Apply to be a TradeMaster!
Main product image of 1" ProPEX Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom
1" ProPEX Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom
LF4541010 has been discontinued
Discontinued October 4, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1" ProPEX EP Coupling
SKU:Q4771010
(35)
Order by today, receive 330 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Lead Free Brass Couplings make PEX-to-PEX connections for PEX-a tubing. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Size:

1"

Material:

Brass

PEX Size:

1"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
PEX Size
Application
Warranty
CURRENT ITEM
Product Image of 1" ProPEX Coupling (Lead Free Brass)
1" ProPEX Coupling (Lead Free Brass)
SKU: LF4541010
(13)
1"
Brass
1"
Heating
25 Year (Limited)
1" ProPEX EP Coupling
SKU: Q4771010
1"
1" x 1"
Engineered Plastic
1"
Plumbing
Heating
25 Year (Limited)

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Thanks

I would buy again
Mark
Al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Just worked.
Jens
Pawleys Island, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uponor quality

As with almost every Uponor product I have used, these are great. No messing around just expand and shove them in.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service & Pricing

Quality products and great customer service
Joe
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Weirsbo Pex is great

I was introduced to Weirsbo PEX products about one year ago, and wish I'd known of them earlier. So easy to use, and zero leaks after replumbing all water piping in my crawlspace. I'm revising one leg of piping, and wanted to run 1/2" from a 3/4" tee, thus the coupling.
Rick
Columbia, SC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great.

Easy use. No issues.
John
Catskill NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Parts

Propex/Wirsbo system is a great way to replace old cpvc.
AVinMac
McMinnville,OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Residential repipe
steveksi
ky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water lines

Water lines in my home.
Dadwhite
Milton, fl
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

use again and again

works great
mag
rockford IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is the brass coupling compatible with the 1/2" ProPEX EP Coupling? That one is on back order and I'm looking to get my project done. Thanks

Asked by [email protected] 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is the same product, different material.

Was this review helpful to you?

Q: I have a manabloc system with 1/2" pex tubing. I accidently drilled a hole in the tube. Can I use this Propex LF brass coupling 1/2" pex x 1/2" pex to splice in another tube? Should I call a plumber or can I do this myself? Will I need any special tools to cut the tube, and install the coupling and propex ring?

Asked by JoeM 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need an expander tool. We recommend using a SharkBite coupling U008. There are no special tools required for installation. We also recommend using a PEX cutter to cut your PEX, such as SKU: HCUTTER

Was this review helpful to you?

Q: I have some kitec product buried in the ground that we sheared off in the process of drill post holes for a garage, I now would like to splice a piece into it. Will this ProPex LF brass coupling work for this?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the ProPEX LF Brass fittings have to be used with the expander tool which is not applicable on this Kitec tubing. You would be looking for the MultiCor fittings by Wirsbo to make those connections.

Was this review helpful to you?