Apply to be a TradeMaster!
Main product image of 3/4" ProPEX x 3/4" PB to PB Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" ProPEX x 3/4" PB to PB Coupling (Lead Free Brass)

SKU:
LF4587575
Rating:
(2)
Q&A:
(1)
3/4" ProPEX x 3/4" PB to PB Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom
$16.96 each
BOX UP & SAVE 12%
$372.00 box of 25
$14.88 each
In Stock
In Stock
Get 78 Thu, Nov 19
Order by today, receive Thursday
Size: 
3/4"

MANUALS (1)


This item replaces: Q4587575

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Lead Free Brass to Polybutylene Couplings make PEX-to-Polybutylene connections for PEX-a tubing. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Size:

3/4"

Material:

Brass

PEX Size:

3/4"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I was looking for

I do a lot of transitions from PB to Uponor and this is exactly what I needed.
Adapters
St Petersburg, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Less expensive option works just as well

I used this fitting on a re-pipe in a mobile home in a location where it wasn't convenient to replace all of the old PB pipe. The fitting worked well, but I don't think its worth the price at over 10 times the expense of a plastic standard pex crimp fitting because you still need a crimping tool to attach the PB pipe. You can make two crimps just as easy as one and the old PB pipe will always be the weakest link.
Roy
Williamston, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am replumbing my house with uponor pex and am comfortable with the propex installation procedure. But I have one connection at the main service which appears to be 3/4 PB. What is the procedure for securing this fitting to the PB?

Asked by tbones 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The pex side is a standard propex connection, however the PB side must be crimped. You would need a 3/4" crimp ring and the appropriate tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy